Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Jiming JM-6M4.5AC 6V 5Ah Sealed Lead Acid Battery
Mfr # AJC-C5S-A-1-155313
Zoro # G504910482
product price: $20.19
/ea
Sold in multiples of 2 for $40.38
$40.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-C5S-A-1-155313
- Zoro # G504910482
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
features: ajc brand replacement compatible with a jiming jm-6m4.5ac sealed lead acid battery voltage: 6 (6 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by jiming.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Microphone Cable, XLR, 20 ft. (MCA20)
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for Sonnenschein 07190315, 800369 (ML3-1291776)
- MIGHTY MAX BATTERY YTX7L-BS Battery Replaces Kawasaki Ninja Sherpa EX KL KLX 250 S KFX (YTX7L-BS89360)
- SPECO TECHNOLOGIES Amplifer, 260W, 7-zone (PL260A)
- BATTERY CLERK AJC® CyberPower RB1270 12V 7Ah UPS Battery (CYBERPOWER-RB1270)
- BATTERY CLERK AJC Apex Battery APX12180 Sealed Lead Acid Replacement Battery 35Ah, 12V, NB (AJC-D35S-J-0-181402)
- BATTERY CLERK AJC® CSB GPL-1272-F2 12V 7Ah Sealed Lead Acid Battery (CSB-GPL-1272-F2)
- BATTERY CLERK AJC SigmasTek SP12-7.5HR Sealed Lead Acid Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-V-0-191583)
- BATTERY CLERK AJC® Remco BSL0905 6V 4.5Ah Sealed Lead Acid Battery (REMCO-BSL0905)
- BATTERY CLERK AJC® Power Patrol SLA1175 Sealed Lead Acid - AGM - VRLA Battery (AJC-D75S-J-1-140576)
- MIGHTY MAX BATTERY AGM Sealed 6V 7AH Battery Replaces 7.2AH CF6V7 PE6V7.2F1 SLA0925 CA160 (ML7-612321111111113)
- Battery Clerk Sealed Lead Acid Batteries