Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Jasco RB640 Sealed Lead Acid - AGM - VRLA Battery
Mfr # AJC-C4.5S-J-1-137772
Zoro # G804909759
product price: $20.49
/ea
Sold in multiples of 2 for $40.98
$40.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-C4.5S-J-1-137772
- Zoro # G804909759
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
features: ajc brand replacement compatible with a jasco rb640 sealed lead acid battery voltage: 6 (6 volts) capacity: 4.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by jasco.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Amber In-Wall Speakers 6.5" 2-way Carbon Fiber w/Ribbon Tweeter (pair) (24432)
- ILC Replacement for Genlyte 52-0185 (52-0185 GENLYTE)
- FELLOWES Mouse Pad with Microban, Black (5933901)
- PERLE SYSTEMS Uno-Ps/1Ac/24Dc/60W Power Supply (29029928)
- BATTERY CLERK AJC® Sola SDU 850, SDU 850-5 12V 9Ah UPS Battery (SDU-850-Sola12V-9Ah)
- BATTERY CLERK AJC® Panasonic 12V 26Ah 12V 26Ah Sealed Lead Acid Battery (AJC-D26S-C-0-157058)
- BATTERY CLERK AJC Parasystems PE6-4 6V 4.5Ah Sealed Lead Acid Battery (AJC-C4.5S-C-0-155228)
- BATTERY CLERK AJC Batterymart SLA-7-F1 Sealed Lead Acid Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-V-0-191568)
- BATTERY CLERK AJC® Exide NetUPS 700 RM 6V 12Ah UPS Battery (EXIDE-NETUPS 700 RM)
- BATTERY CLERK AJC® Tripplite SMART550USB 12V 7Ah UPS Battery (SMART550USB-Tripplite12V-7Ah)
- BATTERY CLERK AJC SigmasTek SP12-7.5 Sealed Lead Acid Replacement Battery 7Ah, 12V, F1 (AJC-D7S-V-0-191584)
- Battery Clerk Sealed Lead Acid Batteries