Shop All Wheelchair Accessories
Battery Clerk
AJC® Invacare Pronto R2 Pronto M91 M94 Excel 12V 55Ah Wheelchair Battery
Mfr # INVACARE-PRONTO R2 PRONTO M91 M94 EXCEL
Zoro # G804912933
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # INVACARE-PRONTO R2 PRONTO M91 M94 EXCEL
- Zoro # G804912933
- Country of Origin China
- Category Wheelchair Accessories
Description
Ajc invacare pronto r2 pronto m91 m94 excel 12v 55ah wheelchair battery features: ajc brand replacement compatible with a invacare pronto r2 pronto m91 m94 excel wheelchair battery voltage: 12 (12 volts) capacity: 55ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 9 inches width: 5.41 inches height: 8.2 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by invacare.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVE HEALTH Upright Walker (MOB1033BLK)
- WATERJEL Antibiotic, Box, 0.9g, PK144 (WJBA-1728)
- FLEMING SUPPLY Digital Bathroom Scale, Cordless Battery-Operated LCD Display for Health and Fitness, Black, Large (247466MCH)
- DEALMED Bacitracin Ointment 0.9 Gm Foil, 144/Bx, 144PK (781930)
- BATTERY CLERK AJC® MK M12260 SLD M (12V 26AH) 12V 26Ah Wheelchair Battery (AJC-D26S-B-0-144883)
- BATTERY CLERK AJC® Pride Go-Go Elite Traveller Scooter - 4 Wheel 12V 12Ah Battery (PRIDE MOBILITY-GO-GO ELITE TRAVELLER -)
- BATTERY CLERK AJC® MK ES7-12 T2 12V 7Ah Wheelchair Battery (MK-ES7-12 T2)
- BATTERY CLERK AJC Bruno Stair Lifts 12V 8Ah Wheelchair Battery (AJC-D8S-I-0-115937)
- BATTERY CLERK AJC® Universal Power UB12350 Group U1 Sealed AGM 12 Volt 35 Ah 35Ah Battery (AJC-D35S-B-0-145232)
- BATTERY CLERK AJC® MK ES1.2-12 (12V 1.2AH) 12V 1.2Ah Wheelchair Battery (AJC-D1.2S-B-0-142482)
- ALCO Rear Wheel, 24", 7/16" Bearing (78475)
- Battery Clerk Wheelchair Accessories