Shop All Wheelchair Accessories
Battery Clerk
AJC® Interstate DCM0055 12V 55Ah Wheelchair Battery
Mfr # DCM0055-Interstate-12V-55Ah-WH-WCB
Zoro # G504914794
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # DCM0055-Interstate-12V-55Ah-WH-WCB
- Zoro # G504914794
- Country of Origin China
- Category Wheelchair Accessories
Description
Ajc interstate dcm0055 12v 55ah wheelchair battery features: ajc brand replacement compatible with a interstate dcm0055 wheelchair battery voltage: 12 (12 volts) capacity: 55ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 9 inches width: 5.41 inches height: 8.2 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by interstate.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER AMENITIES Vanity Kit, Boxed, PK500 (X-AKIT0003)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 150 Person (6175R)
- ILC Replacement for Philips BLB F4t5 replacement light bulb lamp (BLB F4T5 PHILIPS)
- OKEEFFES Lip Protectant Sunscreen, SPF 35, 0.15 oz, Clear (GORK0900002)
- BATTERY CLERK AJC® MK ES7-12 T2 12V 7Ah Wheelchair Battery (MK-ES7-12 T2)
- BATTERY CLERK AJC® Amstron AP-1270F1 12V 7.5Ah Wheelchair Battery (AJC-D7.5S-N-0-131424)
- BATTERY CLERK AJC® Universal Power UB12350 Group U1 Sealed AGM 12 Volt 35 Ah 35Ah Battery (AJC-D35S-B-0-145232)
- BATTERY CLERK AJC® Pride Go-Go Elite Traveller Scooter - 4 Wheel 12V 12Ah Battery (PRIDE MOBILITY-GO-GO ELITE TRAVELLER -)
- BATTERY CLERK AJC Bruno Stair Lifts 12V 8Ah Wheelchair Battery (AJC-D8S-I-0-115937)
- BATTERY CLERK AJC® MK ES1.2-12 (12V 1.2AH) 12V 1.2Ah Wheelchair Battery (AJC-D1.2S-B-0-142482)
- VIVE HEALTH Honeycomb Gel Seat Cushion Gray (CSH1021GRY)
- Battery Clerk Wheelchair Accessories