Shop All Wheelchair Accessories
Battery Clerk
AJC® Interstate DCM0026 12V 26Ah Wheelchair Battery
Mfr # AJC-D26S-M-0-127453
Zoro # G804914586
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D26S-M-0-127453
- Zoro # G804914586
- Country of Origin China
- Category Wheelchair Accessories
Description
features: ajc brand replacement compatible with a interstate dcm0026 wheelchair battery voltage: 12 (12 volts) capacity: 26ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6.9 inches width: 6.51 inches height: 5 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by interstate.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE Economy Disposable Underpads, Blue, Large, 22x35, Case, 150 Count Best Value (1707)
- BETCO Skin Cleanser, Antibacterial, Foam, 1000ml, Gold, 6PK (BET7512900CT)
- IMPACT PRODUCTS Naturelle Tampons, Regular, PK200 (25176598)
- MY MEDIC MyFAK Mini PRO Red (MM-KIT-U-MFK-MINI-V2-RED-PRO)
- BATTERY CLERK AJC Bruno Stair Lifts 12V 8Ah Wheelchair Battery (AJC-D8S-I-0-115937)
- BATTERY CLERK AJC® MK ES7-12 T2 12V 7Ah Wheelchair Battery (MK-ES7-12 T2)
- BATTERY CLERK AJC® Pride Go-Go Elite Traveller Scooter - 4 Wheel 12V 12Ah Battery (PRIDE MOBILITY-GO-GO ELITE TRAVELLER -)
- BATTERY CLERK AJC® MK ES1.2-12 (12V 1.2AH) 12V 1.2Ah Wheelchair Battery (AJC-D1.2S-B-0-142482)
- BATTERY CLERK AJC® Universal Power UB12350 Group U1 Sealed AGM 12 Volt 35 Ah 35Ah Battery (AJC-D35S-B-0-145232)
- BATTERY CLERK AJC® Amstron AP-1270F1 12V 7.5Ah Wheelchair Battery (AJC-D7.5S-N-0-131424)
- NEW SOLUTIONS New Solutions B40P 0.43 x 1.25 in. Flanged Wheelchair Bearings; Pack of 4 (B40P)
- Battery Clerk Wheelchair Accessories