Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Interstate 12V 8.5Ah 12V 9Ah Sealed Lead Acid Battery
Mfr # AJC-D9S-C-0-161145
Zoro # G904912055
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D9S-C-0-161145
- Zoro # G904912055
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
features: ajc brand replacement compatible with a interstate 12v 8.5ah sealed lead acid battery voltage: 12 (12 volts) capacity: 9ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by interstate.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM LOCK Alarm Lock Alkaline Replacement Batteries (BP6)
- ENERGIZER Coin Cell, 392, 1.5V (392BPZ)
- NORCON COMMUNICATIONS Contemporary Countertop Talk Thru Unit For Security And Isolation Booths Removable Microphone 18 (TTU3X)
- MURR ELEKTRONIK EMPARRO67 POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24VDC/8A, PROTECTION CLASS IP67 (9000-11112-2062020)
- BATTERY CLERK AJC® Panasonic LC-P127R2P 12V 7Ah Sealed Lead Acid Battery (PANASONIC-LC-P127R2P)
- BATTERY CLERK AJC® GS Portalac PE6V7 F1 6V 7Ah Sealed Lead Acid Battery (AJC-C7S-A-1-155526)
- BATTERY CLERK AJC® Injusa Battery 12V 7.2AH 12V 7.5Ah Scooter Battery (Battery-12V-7.2AH-Injusa-12V-7.5Ah-SCB)
- BATTERY CLERK AJC Zeus PC5-6F1 Sealed Lead Acid Replacement Battery 5Ah, 6V, F1 (AJC-C5S-V-0-191485)
- BATTERY CLERK AJC® Power Kingdom PS7-12 Sealed Lead Acid - AGM - VRLA Battery (POWER KINGDOM-PS7-12)
- BATTERY CLERK AJC Power Kingdom PS12-12 Sealed Lead Acid Replacement Battery 12Ah, 12V, F2 (AJC-D12S-J-1-139700)
- MIGHTY MAX BATTERY 12V 11.2Ah Battery Replacement for Z14S Powersport Motorcycle Scooter (YTZ14S1044)
- Battery Clerk Sealed Lead Acid Batteries