Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® GS Portalac PX12050, PX 12050 12V 5Ah UPS Battery
Mfr # PX12050-GS-Portalac-12V-5Ah-UPS
Zoro # G204895096
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # PX12050-GS-Portalac-12V-5Ah-UPS
- Zoro # G204895096
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc gs portalac px12050, px 12050 12v 5ah ups battery features: ajc brand replacement compatible with a gs portalac px12050 ups battery voltage: 12 (12 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by gs portalac.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Antenna, 6-1/2 L, Rubber/Plastic (PMAE4079A)
- ROCSTOR Cable Usb-C To Usb-C - Usb Type-C Male (Y10C139-B1)
- SUPERMICRO X11Spw-Tf - Motherboard - Socket P - C622 (MB-X11PWT)
- CLEAN REMOTE Remote Stand, For Clean Remote Control (R-CR-STAND)
- BATTERY CLERK AJC® CSB HRL1234W, HRL 1234W 12V 9Ah UPS Battery (CSB-HRL1234W)
- BATTERY CLERK AJC® Leoch DJW6-10 Sealed Lead Acid - AGM - VRLA Battery (LEOCH-DJW6-10)
- BATTERY CLERK AJC® Universal Power UB645 (D5733) 6V 4.5Ah Sealed Lead Acid Battery (UNIVERSAL POWER GROUP-UB645 (D5733))
- BATTERY CLERK AJC® Power-Sonic PS1290 12V 9Ah Sealed Lead Acid Battery (POWER-SONIC-PS1290)
- BATTERY CLERK AJC® Leoch LP12-1.2 12V 1.2Ah Sealed Lead Acid Battery (LEOCH-LP12-1.2)
- BATTERY CLERK AJC® B&B HR9-12 12V 8Ah UPS Battery (HR9-12-B&B-12V-8Ah-UPS)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Harley Davidson 1200 XL, XLH (Sportster) 97-03 (YTX20L-BS135)
- Battery Clerk Sealed Lead Acid Batteries