Shop All Specialty Rechargeable Batteries
Battery Clerk
AJC® GS Portalac PE6V7.2F1 6V 7Ah Emergency Light Battery
Mfr # PE6V7.2F1-GS-Portalac-6V-7Ah-ELB
Zoro # G604908266
product price: $23.19
/ea
Sold in multiples of 2 for $46.38
$46.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # PE6V7.2F1-GS-Portalac-6V-7Ah-ELB
- Zoro # G604908266
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Ajc gs portalac pe6v7.2f1 6v 7ah emergency light battery features: ajc brand replacement compatible with a gs portalac pe6v7.2f1 emergency light battery voltage: 6 (6 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 1.41 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by gs portalac.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for Texas Hunter Wildlife Feeder Kit (ML8-121333491)
- CETIS Hospitality Speakerphone, Black (Aegis-PS-08 (BK))
- MIGHTY MAX BATTERY 12V 75Ah Replacement Battery for AGM BCI Group 65 Car, Truck (MAX3903857)
- MIGHTY MAX BATTERY YTX9-BS Battery Replacement for '87 Honda Scooters CH150 Elite Battery (YTX9-BS97)
- BATTERY CLERK AJC® Potter Electric BT40 12V 4.5Ah Alarm Battery (POTTER ELECTRIC-BT40)
- BATTERY CLERK AJC® Lithonia ELSQ 6V 4.5Ah Emergency Light Battery (LITHONIA-ELSQ)
- BATTERY CLERK AJC® DSC Ultratech UT1240 12V 5Ah Alarm Battery (Ultratech-UT1240-DSC-12V-5Ah-A)
- BATTERY CLERK AJC® GS Portalac PE12V1.2F1 12V 1.2Ah Emergency Light Battery (PE12V1.2F1-GS-Portalac-12V-1.2Ah-ELB)
- BATTERY CLERK AJC® Lithonia ELB0610/12 6V 12Ah Emergency Light Battery (ELB0610/12-Lithonia-6V-12Ah-ELB)
- BATTERY CLERK AJC® Lithonia ELB-1228 12V 35Ah Emergency Light Battery (LITHONIA-ELB-1228)
- ILC Replacement for Interstate Nic0086 (NIC0086 INTERSTATE)
- Battery Clerk Specialty Rechargeable Batteries