Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® GS Portalac PE6V7 F1 6V 7Ah Sealed Lead Acid Battery
Mfr # AJC-C7S-A-1-155526
Zoro # G004908071
product price: $22.85
/ea
Sold in multiples of 2 for $45.70
$45.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-C7S-A-1-155526
- Zoro # G004908071
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
features: ajc brand replacement compatible with a gs portalac pe6v7 f1 sealed lead acid battery voltage: 6 (6 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 1.41 inches height: 3.7 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by gs portalac.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kodak 5600 replacement light bulb lamp (5600 KODAK)
- MIGHTY MAX BATTERY YTX7L-BS Replaces Kawasaki KFX450R ATK Aprillia With 12V 1Amp Charger (MAX3832385)
- PEERLESS Tilt TV Wall Mount, 37" to 75" Screen, 175 lb. Capacity (ST650P)
- ILC Replacement for Blueparrott Pl602030 Battery (PL602030)
- BATTERY CLERK AJC® Kung Long WP5-12 12V 5Ah UPS Battery (WP5-12-F2-Kung-Long-12V-5Ah-UPS)
- BATTERY CLERK AJC® Jasco RB670 Sealed Lead Acid - AGM - VRLA Battery (AJC-C7S-J-1-138012)
- BATTERY CLERK AJC® Rhino SLA4-6 6V 4.5Ah Sealed Lead Acid Battery (RHINO-SLA4-6)
- BATTERY CLERK AJC® CSB HR1221WF2 12V 5Ah UPS Battery (CSB-HR1221WF2-CSB-12V-5Ah-UPS)
- BATTERY CLERK AJC® APC Back-UPS ES 550 8 Outlet 550VA, BE550R 12V 8Ah UPS Battery (APC-BACK-UPS ES 550 8 OUTLET 550VA)
- BATTERY CLERK AJC® Casil CA12180 Sealed Lead Acid - AGM - VRLA Battery (AJC-D18S-J-1-139829)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for RBC48, RG1290T2 (ML9-12241550)
- Battery Clerk Sealed Lead Acid Batteries