Shop All Specialty Rechargeable Batteries
Battery Clerk
AJC® GS Portalac PE12V1.2F1 12V 1.2Ah Emergency Light Battery
Mfr # PE12V1.2F1-GS-Portalac-12V-1.2Ah-ELB
Zoro # G304908450
product price: $19.19
/ea
Sold in multiples of 2 for $38.38
$38.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # PE12V1.2F1-GS-Portalac-12V-1.2Ah-ELB
- Zoro # G304908450
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Ajc gs portalac pe12v1.2f1 12v 1.2ah emergency light battery features: ajc brand replacement compatible with a gs portalac pe12v1.2f1 emergency light battery voltage: 12 (12 volts) capacity: 1.2ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.8 inches width: 1.71 inches height: 2 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by gs portalac.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for SLA6-5F - 4PK (MAX3942674)
- MICROLAB SP-MD212RD MD212 Wireless Bluetooth Portable Stereo Speaker (MD212RED)
- MONOPRICE 3.5mm S Jack to 3.5mm S Jack, Adapter (7230)
- TOUCAN Wireless Outdoor / Indoor Battery Powered Security Camera 1080p, White, 2PK (TWCK200WU-EF)
- BATTERY CLERK AJC® GS Portalac PE6V7.2F1 6V 7Ah Emergency Light Battery (PE6V7.2F1-GS-Portalac-6V-7Ah-ELB)
- BATTERY CLERK AJC® Prescolite E56060 6V 4.5Ah Emergency Light Battery (PRESCOLITE-E56060)
- BATTERY CLERK AJC® Lithonia ELB-0607 6V 7Ah Emergency Light Battery (LITHONIA-ELB-0607)
- BATTERY CLERK AJC® Chloride 6V4.5AH 6V 4.5Ah Alarm Battery (6V4.5AH-Chloride-6V-4.5Ah-A)
- BATTERY CLERK AJC® Ultra Tech IM-1270 12V 7Ah Alarm Battery (ULTRATECH-IM-1270)
- BATTERY CLERK AJC® Dual Lite 12-793 6V 5Ah Emergency Light Battery (DUAL-LITE-12-793)
- ILC Replacement for Inova T4-bo (T4-BO INOVA)
- Battery Clerk Specialty Rechargeable Batteries