Shop All Specialty Rechargeable Batteries
Battery Clerk
AJC® Generac 0D4575 12V 33Ah Generator Battery
Mfr # GENERAC-0D4575
Zoro # G905389368
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # GENERAC-0D4575
- Zoro # G905389368
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Ajc generac 0d4575 12v 33ah generator battery features: ajc brand replacement compatible with a generac 0d4575 generator battery voltage: 12 (12 volts) capacity: 33ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.7 inches width: 5.11 inches height: 6.3 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by generac.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Peg Perego Replacement Battery (ML4-681)
- TRIPP LITE DisplayPort Cable, 1.2, HD, Adapter, M/M, 6ft (P582-006-V2-ACT)
- MIGHTY MAX BATTERY 12V 8Ah Fire Alarm Battery Replaces 12V 8Ah ELK-1280 - 6 Pack (ML8-12MP6111570)
- VIDEO MOUNT PRODUCTS Fan for DVR-LB1/DVR-LB3 DVR Lockboxes (DVRLB1-FAN)
- BATTERY CLERK AJC® ADT 12V7AH 12V 7Ah Alarm Battery (ADT-)
- BATTERY CLERK AJC® Lithonia ELB-1228 12V 35Ah Emergency Light Battery (LITHONIA-ELB-1228)
- BATTERY CLERK AJC® Securitron 12V 4Ah 12V 4.5Ah Alarm Battery (12V-4Ah-Securitron-12V-4.5Ah-A)
- BATTERY CLERK AJC® Trio Lighting TL930007 6V 4.5Ah Emergency Light Battery (TRIO LIGHTING-TL930007)
- BATTERY CLERK AJC® ELS EDS1270 12V 7 Amp Hours Emergency Light Battery (ELS-EDS1270S-12V-7.5Ah-ELB)
- BATTERY CLERK AJC® Sonnenschein LCR6V10BP 6V 12Ah Emergency Light Battery (SONNENSCHEIN-LCR6V10BP)
- MIGHTY MAX BATTERY 12V 10AH Lithium Replacement Battery for Neuton Mowers CE5 (MAX3983485)
- Battery Clerk Specialty Rechargeable Batteries