Shop All Specialty Rechargeable Batteries
Battery Clerk
AJC® GE Concord 4 12V 4.5Ah Alarm Battery
Mfr # GE-CONCORD 4
Zoro # G004910104
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # GE-CONCORD 4
- Zoro # G004910104
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Ajc ge concord 4 12v 4.5ah alarm battery features: ajc brand replacement compatible with a ge concord 4 alarm battery voltage: 12 (12 volts) capacity: 4.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by ge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Battery, Midland, 600mAh, PK2 (AVP8)
- VERBATIM Mouse, Wireless, Blue Led, Be (97993)
- RACECEIVER RACEceiver RCVHS500 Premium Helmet Speaker Kit (RCVHS500)
- ADESSO PUBLISHING Adesso 2.4Ghz Wireless Ergonomic Optical Mouse, ( Black) (IMOUSEM20B)
- BATTERY CLERK AJC® Powersonic PS1270F1 12V 7Ah Emergency Light Battery (POWER-SONIC-PS1270F1)
- BATTERY CLERK AJC® Lithonia ELSQ 6V 4.5Ah Emergency Light Battery (LITHONIA-ELSQ)
- BATTERY CLERK AJC Drive Medical Daytona 4 GT - S45001GT Wheelchair Replacement Battery 22Ah, 12V, NB (AJC-D22S-C-0-105300)
- BATTERY CLERK AJC® Panasonic LCR064R5P 6V 4Ah Security System Battery (PANASONIC-LCR064R5P)
- BATTERY CLERK AJC® Chloride 100-001-134 6V 7Ah Emergency Light Battery (CHLORIDE POWER-100-001-134)
- BATTERY CLERK AJC® Protection One BT0002N 12V 4.5Ah Alarm Battery (PROTECTION ONE-BT0002N)
- ILC Replacement for Fluke Bp7235 Battery (BP7235 BATTERY FLUKE)
- Battery Clerk Specialty Rechargeable Batteries