Shop All Disposable Specialty Batteries
Battery Clerk
AJC GE 60-778 Alarm Replacement Battery 18Ah, 12V, NB
Mfr # AJC-D18S-J-0-186040
Zoro # G908644723
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D18S-J-0-186040
- Zoro # G908644723
- UPC # 688624258979
- Country of Origin Viet Nam
- Category Disposable Specialty Batteries
Description
Features: ajc replacement compatible with ge 60-778 alarm battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by ge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIDEN Uniden PRO505XL 40-Channel Bearcat CB Radio (PRO505XL)
- MIGHTY MAX BATTERY 12V 10AH Battery for LIFAN Model # ES400 (ML10-1205)
- WASSERSTEIN Gutter Mount, for Ring, Arlo, Blink, Reolink Cams, Compatible Solar Panels, White, 3PK (GutterSolar3WhtUSA)
- UNCAGED ERGONOMICS Workez Keyboard Tray Adjustable Ergonomic Computer KeyboardStand, WEKTs (WEKTS)
- BATTERY CLERK AJC Simplex 72 Fire Alarm Control Panel Battery Alarm Replacement Battery 12Ah, 6V, F1 (AJC-C12S-V-0-186062)
- BATTERY CLERK AJC Altronix AL6246C Alarm Replacement Battery 7Ah, 12V, F1 (AJC-D7S-J-0-186159)
- BATTERY CLERK AJC Solex BD124 Alarm Replacement Battery 5Ah, 12V, F1 (AJC-D5S-V-0-186212)
- DURACELL Battery, CR2, Lithium, 3V (DLCR2BPK)
- TADIRAN Battery 3.6 Volt Lithium Tadiran Back up Power Battery (COMP-6)
- EXELL BATTERY Exell Door Lock Battery Fits Saflok 54990 Replaces HTL1 (EBDL-2)
- ULTRALAST Battery 6 Volt Nickel Metal Hydride Ultralast Camcorder Battery (CAM-UN20NMH)
- Battery Clerk Disposable Specialty Batteries