Shop All Specialty Rechargeable Batteries
Battery Clerk
AJC® Fire Lite BAT-12260 12V 26Ah Alarm Battery
Mfr # FIRE-LITE-BAT-12260
Zoro # G204911628
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # FIRE-LITE-BAT-12260
- Zoro # G204911628
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Ajc fire lite bat-12260 12v 26ah alarm battery features: ajc brand replacement compatible with a fire lite bat-12260 alarm battery voltage: 12 (12 volts) capacity: 26ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6.9 inches width: 6.51 inches height: 5 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by fire lite.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Acme Security Systems 622 Replacement Battery 12V 7Ah - 6 Pack (ML7-12MP6361772)
- ILC Replacement for MAX Power 026-148 Battery (026-148 BATTERY MAX POWER)
- TRIPP LITE Cisco Serial Console Cable, RJ45, DB9F, 6ft (P430-006)
- STREAMLIGHT STYLUS PRO USB w/USB-Blue/White (SR66140)
- BATTERY CLERK AJC® Ultra Tech UT-1270 12V 7Ah Alarm Battery (UT-1270-Ultra-Tech-12V-7Ah-A)
- BATTERY CLERK AJC® Briggs & Stratton B193043GS 12V 18Ah Generator Battery (BRIGGS & STRATTON-B193043GS)
- BATTERY CLERK AJC® ADT Brinks 12V 7Ah Alarm Battery (ADT-BRINKS)
- BATTERY CLERK AJC® Sure-Lites 026117 6V 4.5Ah Emergency Light Battery (026117-Sure-Lites-6V-4.5Ah-ELB)
- BATTERY CLERK AJC® Jump N Carry JNC1224 Jump Starter 12V 18Ah Jump Starter Battery (JUMP N CARRY-JNC1224)
- BATTERY CLERK AJC® Potter Electric BT40 12V 4.5Ah Alarm Battery (POTTER ELECTRIC-BT40)
- ILC Replacement for Fluke Dsp-4000 (DSP-4000 FLUKE)
- Battery Clerk Specialty Rechargeable Batteries