Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC Fenton PowerPal L1000 UPS Replacement Battery 12Ah, 12V, F2
Mfr # AJC-D12S-J-2-194744
Zoro # G808627246
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D12S-J-2-194744
- Zoro # G808627246
- UPC # 688624253967
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc replacement compatible with fenton powerpal l1000 ups battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by fenton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN Jensen SCR-75 Stereo Cassette Player with AM & FM Radio; Black (SCR-75)
- PYLE Tablet Pc Mount, PSPADLKW5 (PSPADLKW5)
- KENSINGTON Keyboard/Mouse Set, Blk, Wireless, USB (K72324USA)
- KONUS Army 8x42mm Porro Prism Binoculars (2170)
- BATTERY CLERK AJC Leoch DJW6-4.0 Sealed Lead Acid Replacement Battery 5Ah, 6V, F1 (AJC-C5S-V-0-191147)
- BATTERY CLERK AJC® Leoch DJW12-4.5 Sealed Lead Acid - AGM - VRLA Battery (LEOCH-DJW12-4.5)
- BATTERY CLERK AJC® APC Smart-UPS 2200XL 12V 18Ah UPS Battery (APC-SMARTUPS 2200XL)
- BATTERY CLERK AJC® MK ES8-12FR-HR 12V 8Ah Sealed Lead Acid Battery (MK-ES8-12FR-HR)
- BATTERY CLERK AJC Amstron AP-1250F2 Sealed Lead Acid Replacement Battery 5Ah, 12V, F2 (AJC-D5S-M-0-132860)
- BATTERY CLERK AJC® Power Patrol SLA1189 Sealed Lead Acid - AGM - VRLA Battery (POWER PATROL-SLA1189)
- MIGHTY MAX BATTERY YTX30L-BS Battery Replacement for Harley Davidson Electra Glide 500 (YTX30L-BS95)
- Battery Clerk Sealed Lead Acid Batteries