Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC Exit Light Company EL-MR16B-SQ Emergency Light Replacement Battery 35Ah, 12V, NB
Mfr # AJC-D35S-I-0-181032
Zoro # G908647007
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D35S-I-0-181032
- Zoro # G908647007
- UPC # 740737415806
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc replacement compatible with exit light company el-mr16b-sq emergency light battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by exit light company
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE EconoCall Call Cord, 7' Cord, Jeron 620 8-Pin Din Plug (117728)
- ULTRATECH 12V 1.3AH SLA BATTERY (IM-1213)
- COMMSCOPE Replacement for Tessco L4pnm-h (L4PNM-H)
- PYLE 5.25" Bt Active Speaker + Passive, PDWR52BTBK (PDWR52BTBK)
- BATTERY CLERK AJC Jump N Carry JNC105 Jump Starter Replacement Battery 22Ah, 12V, NB (AJC-D22S-R-1-144285)
- BATTERY CLERK AJC® Universal Power Group UB12180 12V 18Ah Lawn and Garden Battery (UB12180-Universal-Power-Group-12V-18Ah-)
- BATTERY CLERK AJC® Leoch DJW6-4.5 Sealed Lead Acid - AGM - VRLA Battery (LEOCH-DJW6-4.5)
- BATTERY CLERK AJC® Sigmas SP6-12HR SP 6-12HR 6V 12Ah Sealed Lead Acid Battery (SIGMASTEK-SP6-12HR SP 6-12HR)
- BATTERY CLERK AJC® Ultratech UT-1270 Sealed Lead Acid - AGM - VRLA Battery (UT-1270-Ultratech-12V-7Ah-SLA)
- BATTERY CLERK AJC® Parasystems PS-640F 6V 4.5Ah Sealed Lead Acid Battery (PS-640F-Parasystems-6V-4.5Ah-SLA)
- MIGHTY MAX BATTERY 12V 3AH SLA Battery for Stanley HID0109 Rechargeable Spotlight (ML3-12106720)
- Battery Clerk Sealed Lead Acid Batteries