Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Exide NetUPS 700 RM 6V 12Ah UPS Battery
Mfr # EXIDE-NETUPS 700 RM
Zoro # G404896176
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # EXIDE-NETUPS 700 RM
- Zoro # G404896176
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc exide netups 700 rm 6v 12ah ups battery features: ajc brand replacement compatible with a exide netups 700 rm ups battery voltage: 6 (6 volts) capacity: 12ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 21 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by exide.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IOTA DLS-45 45 AMP POWER SUPPLY/CHARGER (IOTA) (DLS-45)
- ULTRALAST Smart Charger with 2 Rechargeable CR123 Batteries (ULCR123RK)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH Amigo AGM1234T Escort Scooter Battery (ML35-12453)
- EREPLACEMENTS Hp Color Laserjet Enterprise M, CF360X-ER (CF360X-ER)
- BATTERY CLERK AJC® Kung Long WP12-34W 12V 8Ah Sealed Lead Acid Battery (KUNG LONG-WP12-34W)
- BATTERY CLERK AJC® Eagle Picher CF-6V4.5 Sealed Lead Acid - AGM - VRLA Battery (EAGLEPICHER-CF-6V4.5)
- BATTERY CLERK AJC® GS Portalac PX12090 TPH12100 12V 9Ah Sealed Lead Acid Battery (PORTALAC-PX12090 TPH12100)
- BATTERY CLERK AJC Enersys NP7-12A Sealed Lead Acid Replacement Battery 7Ah, 12V, F1 (AJC-D7S-A-0-159067)
- BATTERY CLERK AJC Leoch DJW6-4.0 Sealed Lead Acid Replacement Battery 5Ah, 6V, F1 (AJC-C5S-V-0-191147)
- BATTERY CLERK AJC® Vision CP1290, CP 1290 12V 9Ah UPS Battery (CP1290-F2-Vision-12V-9Ah-UPS)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Yuasa (PLT-144) 491964 (YTX14-BS317)
- Battery Clerk Sealed Lead Acid Batteries