Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Exide EP1229W 12V 7Ah Sealed Lead Acid Battery
Mfr # EXIDE-EP1229W
Zoro # G804912100
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # EXIDE-EP1229W
- Zoro # G804912100
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc exide ep1229w 12v 7ah sealed lead acid battery features: ajc brand replacement compatible with a exide ep1229w sealed lead acid battery voltage: 12 (12 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by exide.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH Logitech Pro Flight Switch Panel (945-000030)
- QNAP All Nas Models With Pcie Slot (QXG-10G1T)
- MANHATTAN Manhattan Usb Success Wireless Orange/Black Optical Mouse, 3 Buttons, (179409)
- KENSINGTON W2000 1080p Auto Focus Webcam, 1920 pixels x 1080 pixels, 2 Mpixels, Black (K81175WW)
- BATTERY CLERK AJC® Leoch LP6-10 Sealed Lead Acid - AGM - VRLA Battery (LEOCH-LP6-10)
- BATTERY CLERK AJC® Power-Sonic PS-1230 PS1230 12V 3.2Ah Sealed Lead Acid Battery (POWER-SONIC-PS-1230 PS1230)
- BATTERY CLERK AJC® CSB GP12170 Sealed Lead Acid - AGM - VRLA Battery (GP12170-CSB-12V-18Ah-SLA)
- BATTERY CLERK AJC® Weed Eater Clipstick 2 6V 7Ah Lawn and Garden Battery (WEED EATER-CLIPSTICK 2)
- BATTERY CLERK AJC® Power-Sonic PS-670, PS670 6V 7Ah Emergency Light UPS Battery (PS-670-Power-Sonic-6V-7Ah-UPS)
- BATTERY CLERK AJC® Eaton EX 1500 RT2U, PULSL1500R-XL2U, 86704 12V 9Ah UPS Battery (EATON-EX 1500 RT2U)
- MIGHTY MAX BATTERY 12V 55AH Battery for Hoveround Invacare - 2 Pack (ML55-12MP241014)
- Battery Clerk Sealed Lead Acid Batteries