Shop All Specialty Rechargeable Batteries
Battery Clerk
AJC® Exide E-Exit 6V 5Ah Emergency Light Battery
Mfr # EXIDE-E-EXIT
Zoro # G504907987
product price: $16.85
/ea
Sold in multiples of 2 for $33.70
$33.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # EXIDE-E-EXIT
- Zoro # G504907987
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Ajc exide e-exit 6v 5ah emergency light battery features: ajc brand replacement compatible with a exide e-exit emergency light battery voltage: 6 (6 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by exide.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (3AA-B)
- MAXELL Silver Oxide Watch Battery SR712SW Low Drain Replace SB-DH, PK 5 (SR712SW)
- ULTRATECH BATTERY LEAD 12V18AH (IM-12180NB)
- MIGHTY MAX BATTERY 6V 4.5Ah Sealed Lead Acid Battery BP4-6 NP4-6 PS-640 (ML4-691830)
- BATTERY CLERK AJC® Prescolite EM Exit 6V 4.5Ah Emergency Light Battery (PRESCOLITE-EM EXIT)
- BATTERY CLERK AJC® Power-Sonic PS-12180NB 12V 18Ah Emergency Light Battery (POWER-SONIC-PS-12180NB)
- BATTERY CLERK AJC® Altronix AL1012ULXPD16 12V 12Ah Alarm Battery (AL1012ULXPD16-Altronix-12V-12Ah-A)
- BATTERY CLERK AJC® Dual-Lite 12-800 12800 0120800 6V 12Ah Emergency Light Battery (DUAL-LITE-12-800 12800 0120800)
- BATTERY CLERK AJC® Sure-Lites 026117 6V 4.5Ah Emergency Light Battery (026117-Sure-Lites-6V-4.5Ah-ELB)
- BATTERY CLERK AJC® Lithonia ELB1224B (Battery) 6V 12Ah Emergency Light Battery (ELB1224B-Battery-Lithonia-6V-12Ah-ELB)
- ILC Replacement for Sony Ccd-tr100 (CCD-TR100 SONY)
- Battery Clerk Specialty Rechargeable Batteries