Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® EnerSys NP18-12BFR 12V 18Ah Sealed Lead Acid Battery
Mfr # ENERSYS-NP18-12BFR
Zoro # G404909166
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # ENERSYS-NP18-12BFR
- Zoro # G404909166
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc enersys np18-12bfr 12v 18ah sealed lead acid battery features: ajc brand replacement compatible with a enersys np18-12bfr sealed lead acid battery voltage: 12 (12 volts) capacity: 18ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.1 inches width: 3.11 inches height: 6.6 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by enersys.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Leather Case (PMLN8304)
- MIGHTY MAX BATTERY ML22-12 12V 22AH SLA AGM Battery Replacement for UB12220 (ML22-123115)
- MICROLAB MD212 Wireless Bluetooth Portable Stereo Speaker w/Microphone & (MD212WHITE)
- BATTERY CLERK AJC® Yuasa REW45-12, REW 45-12 12V 9Ah UPS Battery (YUASA-REW45-12)
- BATTERY CLERK AJC® CSB GP6120 F2 6V 12Ah Sealed Lead Acid Battery (AJC-C12S-A-1-154557)
- BATTERY CLERK AJC® FirstPower FP1270 Sealed Lead Acid - AGM - VRLA Battery (FIRSTPOWER-FP1270)
- BATTERY CLERK AJC® Enercell 23-945 12V 5Ah Sealed Lead Acid Battery (ENERCELL-23-945)
- BATTERY CLERK AJC® Ritar 6V 4.5Ah 6V 4.5Ah Sealed Lead Acid Battery (6V-4.5Ah-Ritar-6V-4.5Ah-SLA)
- BATTERY CLERK AJC® CyberPower RB1270 12V 7Ah UPS Battery (CYBERPOWER-RB1270)
- BATTERY CLERK AJC® Haze HZS12-7.5 HR, HZS 12-7.5 HR 12V 8Ah UPS Battery (HAZE-HZS12-7.5 HR)
- MIGHTY MAX BATTERY 6V 12AH Replacement for Baxter Healthcare Flo-Hard 6000 Infusion Pump (ML12-6F300981)
- Battery Clerk Sealed Lead Acid Batteries