Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Energizer ER-HT400 Home Theater 6V 4.5Ah UPS Battery
Mfr # ENERGIZER-ER-HT400 HOME THEATER
Zoro # G104893390
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # ENERGIZER-ER-HT400 HOME THEATER
- Zoro # G104893390
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc energizer er-ht400 home theater 6v 4.5ah ups battery features: ajc brand replacement compatible with a energizer er-ht400 home theater ups battery voltage: 6 (6 volts) capacity: 4.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by energizer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Call Audio Master Station, 12 Conductors (LEF-3L)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Simplex 4009 - 4 Pack (ML12-12F2MP445814185372)
- MONOPRICE Banana Speaker Plugs, 1pr, Open Screw (2943)
- MIGHTY MAX BATTERY 12V 9AH Compatible Battery for APC SmartUPS 450 450NET (ML9-121010177)
- BATTERY CLERK AJC® Cyber Power CyberShield CS24U12V 12V 7Ah UPS Battery (CYBERPOWER-CYBER SHIELD CS24U12V)
- BATTERY CLERK AJC® CSB GPL-1272-F2 12V 7Ah Sealed Lead Acid Battery (CSB-GPL-1272-F2)
- BATTERY CLERK AJC® Eagle Picher CF-6V10 Sealed Lead Acid - AGM - VRLA Battery (AJC-C12S-J-1-138517)
- BATTERY CLERK AJC Edwards 6.5 Emergency Light Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-J-0-187176)
- BATTERY CLERK AJC® CSB GP6120F2, GP 6120 6V 12Ah UPS Battery (GP6120F2-CSB-6V-12Ah-UPS)
- BATTERY CLERK AJC® Eaton EX 1500 RT2U, PULSL1500R-XL2U, 86704 12V 9Ah UPS Battery (EATON-EX 1500 RT2U)
- MIGHTY MAX BATTERY ML75-12 12V 75Ah Replacement Battery for UXBP48M, MX3000XR, MX5000XR (ML75-122)
- Battery Clerk Sealed Lead Acid Batteries