Shop All Specialty Rechargeable Batteries
Battery Clerk
AJC® Emergi-Lite M2-PS 6V 7Ah Emergency Light Battery
Mfr # EMERGI-LITE-M2-PS
Zoro # G504907512
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # EMERGI-LITE-M2-PS
- Zoro # G504907512
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Ajc emergi-lite m2-ps 6v 7ah emergency light battery features: ajc brand replacement compatible with a emergi-lite m2-ps emergency light battery voltage: 6 (6 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 1.41 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by emergi-lite.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for BB HRC1234W - 4 Pack (ML9-12MP49151129899)
- LOGITECH Protective Covers K270 Sngl Pk (956000019)
- ILC Replacement for Revere Camera CO. 48 replacement light bulb lamp (48 REVERE CAMERA CO.)
- UPG Sealed Lead Acid Battery, 12 V, 8Ah, UB1280, F1 Faston Tab Terminal, AGM Type (D5743)
- BATTERY CLERK AJC® Dual Lite 12-255 6V 5Ah Emergency Light Battery (12-255-Dual-Lite-6V-5Ah-ELB)
- BATTERY CLERK AJC® Lithonia ELB1224B (Battery) 6V 12Ah Emergency Light Battery (ELB1224B-Battery-Lithonia-6V-12Ah-ELB)
- BATTERY CLERK AJC Levo LCM 50 AMP 26AH Wheelchair Replacement Battery 26Ah, 12V, NB (AJC-D26S-J-0-196926)
- BATTERY CLERK AJC® JohnLite 12 volt 7.0 Ah Battery 12V 7.5Ah Spotlight Battery (JohnLite-12V-7.5Ah-SB-SPLB)
- BATTERY CLERK AJC® JohnLite 6 volt 5 Ah Battery 6V 5Ah Emergency Light Battery (6-volt-5-Ah-Battery-JohnLite-6V-5Ah-ELB)
- BATTERY CLERK AJC® Ultra Tech UT-1270 12V 7Ah Alarm Battery (UT-1270-Ultra-Tech-12V-7Ah-A)
- ILC Replacement for Arjo Huntleigh Patient Lift Battery (PATIENT LIFT BATTERY ARJO HUNTLEIGH)
- Battery Clerk Specialty Rechargeable Batteries