Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC Elan NPKA Emergency Light Replacement Battery 1.3Ah, 6V, F1
Mfr # AJC-C1.3S-V-0-188381
Zoro # G908624664
product price: $12.99
/ea
Sold in multiples of 2 for $25.98
$25.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-C1.3S-V-0-188381
- Zoro # G908624664
- UPC # 688624223250
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc replacement compatible with elan npka emergency light battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by elan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12-Volt 18 Ah Rechargeable Sealed Lead Acid Internal Thread Battery (ML18-12INT)
- SPECO TECHNOLOGIES PA Weatherproof Speaker, 7-1/4"D, Aluminum (SPC10T)
- ILC Replacement for Alarm Lock Pg10 Battery (PG10)
- BARSKA General Binocular, 16x Magnification, Roof Prism, 188 ft Field of View (AB10115)
- BATTERY CLERK AJC Parasystems PE6-4 6V 4.5Ah Sealed Lead Acid Battery (AJC-C4.5S-C-0-155228)
- BATTERY CLERK AJC® Sigmas SP6-12HR SP 6-12HR 6V 12Ah Sealed Lead Acid Battery (SIGMASTEK-SP6-12HR SP 6-12HR)
- BATTERY CLERK AJC® Ritar RT670 RT 670 6V 7Ah Sealed Lead Acid Battery (RITAR-RT670 RT 670)
- BATTERY CLERK AJC® Sola S4K2U700 S4K2U1000 12V 8Ah UPS Battery (SOLA-S4K2U700 S4K2U1000)
- BATTERY CLERK AJC Duracell DURA6-1.3F Sealed Lead Acid Replacement Battery 1.3Ah, 6V, F1 (AJC-C1.3S-V-0-191177)
- BATTERY CLERK AJC® CyberPower RB1280X2A 12V 9Ah UPS Battery (CYBERPOWER-RB1280X2A)
- MIGHTY MAX BATTERY 12V 7Ah Compatible Battery for APC UPS RBC12 RBC26 RBC27 - 8 Pack (ML7-12MP831747993)
- Battery Clerk Sealed Lead Acid Batteries