Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Eaton Powerware 5115 1000 12V 7Ah UPS Battery
Mfr # EATON-POWERWARE 5115 1000
Zoro # G904891893
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # EATON-POWERWARE 5115 1000
- Zoro # G904891893
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Features: ajc brand replacement compatible with a eaton powerware 5115 1000 ups battery voltage: 12 (12 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by eaton.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Audio Cable, 3.5mm, M/F, 12 Ft (649)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery For TRIUMPH Sprint ST (1999-2004) (YTX14-BS1241)
- MONOPRICE USB 2.0 Cable, 10 ft.L, White (3897)
- BATTERY CLERK AJC® Belkin F6C900-UNV F6C900fc-UNV 12V 5Ah UPS Battery (BELKIN-F6C900-UNV F6C900FC-UNV)
- BATTERY CLERK AJC® Power-Sonic PS-1290-F1 SLA AGM VRLA Battery (PS-1290-F1-Power-Sonic-12V-9Ah-SLA)
- BATTERY CLERK AJC B&B BPL7.5-12 T1 12V 7Ah Sealed Lead Acid Battery (AJC-D7S-S-1-158970)
- BATTERY CLERK AJC Dual-Lite 12-255 12255 0120255 W LEADS Emergency Light Replacement Battery 5Ah, 6V (AJC-C5S-N-0-128795)
- BATTERY CLERK AJC® ExpertPower EXP1272 12V 7Ah Sealed Lead Acid Battery (EXPERTPOWER-EXP1272)
- BATTERY CLERK AJC® B&B BP7.5-12 T2 FR 12V 7Ah Sealed Lead Acid Battery (B&B-BP7.5-12 T2 FR)
- BATTERY CLERK AJC® Yuasa NP5-12, NP 5-12 .250 terminal 12V 5Ah Emergency Light UPS Battery (NP5-12-Yuasa-12V-5Ah-UPS)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for Power-Sonic RBC117 (MAX3948936)
- Battery Clerk Sealed Lead Acid Batteries