Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC EaglePicher r CFM4.6S6 Emergency Light Replacement Battery 4.5Ah, 6V, F1
Mfr # AJC-C4.5S-V-0-188544
Zoro # G008626087
product price: $17.29
/ea
Sold in multiples of 2 for $34.58
$34.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-C4.5S-V-0-188544
- Zoro # G008626087
- UPC # 688624238544
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc replacement compatible with eaglepicher r cfm6v4.6s6 emergency light battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by eaglepicher
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for HP Hewlett Packard 831532-421 Battery (831532-421 BATTERY HP HEWLETT PACKARD)
- STEELMAN Replacement Noise Cancelling Mono Headphones for STEELMAN ChassisEAR, EngineEAR, EngineEAR II (HD-6060N)
- BELKIN 4-Port Powered Desktop Hub, Black/Aluminum (BLKF4U020TT)
- W BOX 9 CHANNEL 7.5A 12VDC CCTV (0E-1275AD9)
- BATTERY CLERK AJC APC BACK-UPS CS 350 BK350 12V 8Ah UPS Battery (AJC-D8S-P-0-135345)
- BATTERY CLERK AJC® Enercell 23-945 12V 5Ah Sealed Lead Acid Battery (ENERCELL-23-945)
- BATTERY CLERK AJC® Powervar ABCDEF5200-22 12V 9Ah UPS Battery (POWERVAR-ABCDEF5200-22)
- BATTERY CLERK AJC Power-Sonic PS-6100F1 Sealed Lead Acid Replacement Battery 12Ah, 6V, F1 (AJC-C12S-A-1-154810)
- BATTERY CLERK AJC® Power-Sonic PS-1290-F1 SLA AGM VRLA Battery (PS-1290-F1-Power-Sonic-12V-9Ah-SLA)
- BATTERY CLERK AJC Dual-Lite 12-255 12255 0120255 W LEADS Emergency Light Replacement Battery 5Ah, 6V (AJC-C5S-N-0-128795)
- MIGHTY MAX BATTERY YTX4L-BS SLA Replacement Battery for Battery Tender Engine (MAX3951933)
- Battery Clerk Sealed Lead Acid Batteries