Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC Eagle Picher CFM-6V6.5 6V 7Ah Sealed Lead Acid Battery
Mfr # AJC-C7S-A-1-155515
Zoro # G504909066
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-C7S-A-1-155515
- Zoro # G504909066
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
features: ajc brand replacement compatible with a eagle picher cfm-6v6.5 sealed lead acid battery voltage: 6 (6 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 1.41 inches height: 3.7 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by eagle picher.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC BATTERY, ALKALINE, AA (RAYALAA24PPJ)
- VERTIV Sensor Network 1Temp (SN-Z01)
- ILC Replacement For Trojan, T605 (T605)
- TRIPP LITE Reversible USB Cable, Black, 3 ft., Connector Type: A Male to 5 Pin B Mini Male (UR030-003)
- BATTERY CLERK AJC® Kung Long WP12-34W 12V 8Ah Sealed Lead Acid Battery (KUNG LONG-WP12-34W)
- BATTERY CLERK AJC® Power Patrol SLA1165, SLA 1165 12V 55Ah Emergency Light UPS Battery (SLA1165-Power-Patrol-12V-55Ah-UPS)
- BATTERY CLERK AJC® MK Battery ES9-12, ES 9-12 12V 9Ah UPS Battery (ES9-12-MK-12V-9Ah-UPS)
- BATTERY CLERK AJC® Emerson GXT2-700RT120 12V 7Ah UPS Battery (EMERSON-GXT2-700RT120)
- BATTERY CLERK AJC APC APC BACK UPS SMC1500C 1500VA 120V UPS Replacement Battery 12Ah, 12V, F2 (AJC-D12S-I-0-192875)
- BATTERY CLERK AJC® CyberPower RB1280 12V 9Ah UPS Battery (CYBERPOWER-RB1280)
- MIGHTY MAX BATTERY 12V 18AH GEL Replacement Battery for Power Patrol SLA1116 - 2 Pack (ML18-12GELMP297)
- Battery Clerk Sealed Lead Acid Batteries