Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Eagle Picher CF-6V4.5 Sealed Lead Acid - AGM - VRLA Battery
Mfr # EAGLEPICHER-CF-6V4.5
Zoro # G304910620
Sold in multiples of 2 for $84.58
$84.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # EAGLEPICHER-CF-6V4.5
- Zoro # G304910620
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc eagle picher cf-6v4.5 sealed lead acid - agm - vrla battery features: ajc brand replacement compatible with a eagle picher cf-6v4.5 sealed lead acid battery voltage: 6 (6 volts) capacity: 4.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by eagle picher.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE CAT5e RJ45 Inline Coupler- White, PK 100 (102001WT-100)
- DURACELL Duracell Optimum AA Alkaline Battery, 8 PK (OPT1500B8PRT)
- PYLE One Pair 6"X9" Fourway Quadriaxial (PL61984BK)
- RITRON Speaker/ Microphone (RSM-5XA)
- BATTERY CLERK AJC® CooPower CP12-7.0-F2 Sealed Lead Acid - AGM - VRLA Battery (AJC-D7S-J-1-139418)
- BATTERY CLERK AJC® CSB HR1221WF2 12V 5Ah UPS Battery (CSB-HR1221WF2-CSB-12V-5Ah-UPS)
- BATTERY CLERK AJC® HKbil 3FM4.5 6V 4.5Ah Sealed Lead Acid Battery (HKBIL-3FM4.5)
- BATTERY CLERK AJC® B&B BP4-6 T1 6V 4.5Ah Sealed Lead Acid Battery (AJC-C4.5S-S-1-155123)
- BATTERY CLERK AJC® B&B BP5-6 T2 6V 4.5Ah Sealed Lead Acid Battery (B&B-BP5-6 T2)
- BATTERY CLERK AJC® MotoTec 24V Electric mini Quad 12V 12Ah Scooter Battery (MOTOTEC-24V ELECTRIC MINI QUAD)
- EXELL BATTERY 12, 7, AGM Chemistry (EB1270F2)
- Battery Clerk Sealed Lead Acid Batteries