Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Eagle Picher CF-6V10 Sealed Lead Acid - AGM - VRLA Battery
Mfr # AJC-C12S-J-1-138517
Zoro # G904910983
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-C12S-J-1-138517
- Zoro # G904910983
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
features: ajc brand replacement compatible with a eagle picher cf-6v10 sealed lead acid battery voltage: 6 (6 volts) capacity: 12ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 21 inches height: 3.7 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by eagle picher.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMINI Bluetooth Party Speaker with Party Lights Microphone and Speaker Stand All (GSP-L2200PK)
- CETIS Hospitality Speakerphone, Ash (Aegis-TP-08 (AS))
- MIGHTY MAX BATTERY 12V 7.2AH Battery Replacement for Sola S3K2U2200-5 + 12V 1Amp Charger (ML7-12CHCOMBO3362)
- CAROL A/V Home Entertainmnt Cable, 24AWG, 1000FT (C1228A.21.01)
- BATTERY CLERK AJC® Sigmas SP12-9HR, SP 12-9HR 12V 9Ah Emergency Light UPS Battery (SP12-9HR-Sigmas-12V-9Ah-UPS)
- BATTERY CLERK AJC® MK ES3-12, ES 3-12 12V 3.2Ah UPS Battery (ES3-12-MK-12V-3.2Ah-UPS)
- BATTERY CLERK AJC Bright Way Group BW 12220 NB Sealed Lead Acid Replacement Battery 35Ah, 12V, NB (AJC-D35S-J-0-181425)
- BATTERY CLERK AJC Omnimed 741315 Power Lifter 2 Medical Replacement Battery 7Ah, 12V, F1 (AJC-D7S-J-0-189670)
- BATTERY CLERK AJC Sealed Lead Acid - AGM - VRLA Battery 22Ah, 12V, NB (AJC-D22S)
- BATTERY CLERK AJC® Leoch DJW6-4.5 Sealed Lead Acid - AGM - VRLA Battery (LEOCH-DJW6-4.5)
- MIGHTY MAX BATTERY 12V 15AH F2 Replacement Battery for Enersys NP12-12T (ML15-1237776)
- Battery Clerk Sealed Lead Acid Batteries