Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC Duracell DURA12-9F2 Sealed Lead Acid Replacement Battery 9Ah, 12V, F2
Mfr # AJC-D9S-F2-V-0-191173
Zoro # G108653174
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D9S-F2-V-0-191173
- Zoro # G108653174
- UPC # 688624334932
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc replacement compatible with duracell dura12-9f2 sealed lead acid battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by duracell
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for SLA12-7F - 10 Pack (ML7-12MP103612512751110)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Ultra , Crisp Denim (77-94522)
- KANTEK Extra Wide Adjustable Monitor/Laptop Stand, Single Level (MS500)
- ENET Usb 3.0 Adapter To Rj45 Lan Network (AD-USB3-GRJ45)
- BATTERY CLERK AJC® Interstate 12V 8.5Ah 12V 9Ah Sealed Lead Acid Battery (AJC-D9S-C-0-161145)
- BATTERY CLERK AJC® Tripp Lite BC Personal BCPERS300 12V 9Ah UPS Battery (TRIPP LITE-BCPERS300)
- BATTERY CLERK AJC® CyberPower RB1280 12V 9Ah UPS Battery (CYBERPOWER-RB1280)
- BATTERY CLERK AJC® CSB GP1272 12V 7Ah Sealed Lead Acid Battery (GP1272-CSB-12V-7Ah-SLA)
- BATTERY CLERK AJC® Tripp Lite SmartOnline SU2200XLA 12V 9Ah UPS Battery (SU2200XLA-Tripp-Lite12V-9Ah-UPS)
- BATTERY CLERK AJC® Ritar 6V 4.5Ah 6V 4.5Ah Sealed Lead Acid Battery (6V-4.5Ah-Ritar-6V-4.5Ah-SLA)
- MIGHTY MAX BATTERY 12V 8AH SLA Replacement for PowerSonic PS-1282S (ML8-12133324)
- Battery Clerk Sealed Lead Acid Batteries