Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC Duracell DURA12-8F Sealed Lead Acid Replacement Battery 8Ah, 12V, F1
Mfr # AJC-D8S-V-0-191172
Zoro # G408652594
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D8S-V-0-191172
- Zoro # G408652594
- UPC # 688624329297
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc replacement compatible with duracell dura12-8f sealed lead acid battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by duracell
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Electrochem 3b24-xa (3B24-XA ELECTROCHEM)
- WASSERSTEIN Battery Charging Station, for The Rechargeable Batteries for Ring Cameras (RingBatCharUSA)
- HUBBELL GAI-TRONICS Telephone, Industrial Indoor, Auto-Dial (247-001)
- KENSINGTON Simply Portable - SP17 Classic Laptop Sl (K62567USA)
- BATTERY CLERK AJC® CSB GP1272 12V 7Ah Sealed Lead Acid Battery (GP1272-CSB-12V-7Ah-SLA)
- BATTERY CLERK AJC® Panasonic LC-R121R3P 12V 1.2Ah Sealed Lead Acid Battery (AJC-D1.2S-J-0-142493)
- BATTERY CLERK AJC Leoch DJW6-5.0LH Sealed Lead Acid Replacement Battery 5Ah, 6V, F1 (AJC-C5S-V-0-191149)
- BATTERY CLERK AJC® FirstPower LFP1233 Sealed Lead Acid - AGM - VRLA Battery (FIRSTPOWER-LFP1233)
- BATTERY CLERK AJC UltraTech Ut-1270 Lawn and Garden Replacement Battery 9Ah, 12V, F2 (AJC-D9S-F2-R-0-183040)
- BATTERY CLERK AJC® Leoch DJW6-4.5 Sealed Lead Acid - AGM - VRLA Battery (LEOCH-DJW6-4.5)
- MIGHTY MAX BATTERY ML22-12 12V 22AH SLA AGM Battery Replacement for UB12220 (ML22-123115)
- Battery Clerk Sealed Lead Acid Batteries