Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC Duracell DURA12-7F2 Sealed Lead Acid Replacement Battery 7Ah, 12V, F2
Mfr # AJC-D7S-F2-V-0-191168
Zoro # G708650948
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D7S-F2-V-0-191168
- Zoro # G708650948
- UPC # 688624314491
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc replacement compatible with duracell dura12-7f2 sealed lead acid battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by duracell
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CETIS Trimline Phone, White (205T (White))
- PERLE SYSTEMS Ex-4S1110-Rj Ethernet Extender (06003714)
- ILC Replacement for Symbol 21-62606-01 (21-62606-01 SYMBOL)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for Casil 12100 (ML10-12153711)
- BATTERY CLERK AJC® Power Sonic PS-6120 6V 12Ah UPS Battery (POWER-SONIC-PS-6120)
- BATTERY CLERK AJC UPSONIC PCM 140 Sealed Lead Acid Replacement Battery 7Ah, 12V, F1 (AJC-D7S-V-0-191491)
- BATTERY CLERK AJC Duracell SLAA6-12F Sealed Lead Acid Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-J-0-182424)
- BATTERY CLERK AJC® Leoch DJW12-7 12V 7Ah Sealed Lead Acid Battery (LEOCH-DJW12-7)
- BATTERY CLERK AJC® Sigmas SP12-9HR, SP 12-9HR 12V 9Ah Emergency Light UPS Battery (SP12-9HR-Sigmas-12V-9Ah-UPS)
- BATTERY CLERK AJC® MK ES5-12-T2 12V 5Ah Sealed Lead Acid Battery (MK-ES5-12-T2)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for SLAA12-35C, SLADC12-35J (ML35-12GEL906)
- Battery Clerk Sealed Lead Acid Batteries