Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC Duracell DURA12-7F Sealed Lead Acid Replacement Battery 7Ah, 12V, F1
Mfr # AJC-D7S-V-0-191169
Zoro # G608651953
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D7S-V-0-191169
- Zoro # G608651953
- UPC # 688624322724
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc replacement compatible with duracell dura12-7f sealed lead acid battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by duracell
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN XLR Plug to 1/4in Mono Plug Adapter (251-340)
- RITRON Wireless Call Button, VHF (RQA-151M)
- STREAMLIGHT Remote Door/Switch Assembly, Black (69161)
- C2G 12Ft Velocityandtrade; Composite Video Cable (27232)
- BATTERY CLERK AJC® Crown Embassy 12CE7.5 T2 12V 8Ah UPS Battery (CROWN-12CE7.5 T2)
- BATTERY CLERK AJC® Panasonic LC-R127R2PG1 12V 7Ah Sealed Lead Acid Battery (PANASONIC-LC-R127R2PG1)
- BATTERY CLERK AJC Duracell DURG12-60CUS Sealed Lead Acid Replacement Battery 75Ah, 12V, IT (AJC-D75S-IT-V-0-191181)
- BATTERY CLERK AJC® MK ES3-12 12V 3.2Ah Sealed Lead Acid Battery (ES3-12-MK-12V-3.2Ah-SLA)
- BATTERY CLERK AJC® Remco SLA0905 6V 4.5Ah Sealed Lead Acid Battery (REMCO-SLA0905)
- BATTERY CLERK AJC® PowerWare PW3110-425VA 12V 7Ah UPS Battery (POWERWARE-PW3110-425VA)
- MIGHTY MAX BATTERY NEW 12V 10Ah Wheelchair Medical Mobility Battery (ML10-12519)
- Battery Clerk Sealed Lead Acid Batteries