Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC Duracell DURA12-1.3F Sealed Lead Acid Replacement Battery 1.3Ah, 12V, F1
Mfr # AJC-D1.3S-V-0-191159
Zoro # G708626820
product price: $18.39
/ea
Sold in multiples of 2 for $36.78
$36.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D1.3S-V-0-191159
- Zoro # G708626820
- UPC # 688624247591
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc replacement compatible with duracell dura12-1.3f sealed lead acid battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by duracell
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Master Station, AX Series (AX-8M)
- EGO Backpack Harness (BHX1001)
- CAT Portable Power Charger, 8" Cable Length (CUPBBLYE00G0A0)
- JLAB Go Air Pop True Wireless In Ear Earbuds, Slate (EBGAIRPOPRSLT124)
- BATTERY CLERK AJC® Enduring 6GFM75 6-GFM-75 12V 75Ah Sealed Lead Acid Battery (ENDURING-6GFM75 6-GFM-75)
- BATTERY CLERK AJC® APC Smart-UPS 420 (SC420) 12V 7Ah UPS Battery (APC-SMART-UPS 420 (SC420))
- BATTERY CLERK AJC Duracell DURA12-12F2 Sealed Lead Acid Replacement Battery 12Ah, 12V, F2 (AJC-D12S-V-0-191157)
- BATTERY CLERK AJC® Panasonic 6V 7Ah 6V 7Ah Sealed Lead Acid Battery (6V-7Ah-Panasonic-6V-7Ah-SLA)
- BATTERY CLERK AJC® Amstron AP12-35 12V 35Ah Sealed Lead Acid Battery (AMSTRON-AP12-35)
- BATTERY CLERK AJC® Conext CNB750 (12 V, 8 Ah) 12V 8Ah UPS Battery (CONEXT-CNB750 (12 V)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH REPLACEMENT for Generac 0G9449 BATTERY (ML10-1241091)
- Battery Clerk Sealed Lead Acid Batteries