Shop All Disposable Specialty Batteries
Battery Clerk
AJC Dual-Lite ML2CH Alarm Replacement Battery 7Ah, 6V, F1
Mfr # AJC-C7S-J-0-186315
Zoro # G608626494
product price: $20.39
/ea
Sold in multiples of 2 for $40.78
$40.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.94 in
- Voltage 6 Volts
- Terminal Type - Batteries F1
- Battery Capacity 7Ah
- Width 1.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-C7S-J-0-186315
- Zoro # G608626494
- UPC # 688624244019
- Country of Origin Viet Nam
- Category Disposable Specialty Batteries
Dimensions
Length | 5.94 in |
Width | 1.34 in |
Height | 3.74 in |
Details
Voltage | 6 Volts |
Terminal Type - Batteries | F1 |
Battery Capacity | 7Ah |
Battery Chemistry | Sealed Lead Acid (AGM) |
Description
Features: ajc replacement compatible with dual-lite ml2ch alarm battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by dual-lite
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 12AH F2 Replacement Battery for Neptune NT-6120 (MAX3943046)
- VIKING ELECTRONICS Viking Power Supply (PS-2)
- ILC Replacement for Philips Heartstart HS1 Battery (HEARTSTART HS1 BATTERY PHILIPS)
- SANDISK SD Ult mSDHCTM UHS I Card with Adpt 64GB (QUA4064GAN6MA)
- BATTERY CLERK AJC Simplex 72 Fire Alarm Control Panel Battery Alarm Replacement Battery 12Ah, 6V, F1 (AJC-C12S-V-0-186062)
- BATTERY CLERK AJC Altronix AL6246C Alarm Replacement Battery 7Ah, 12V, F1 (AJC-D7S-J-0-186159)
- BATTERY CLERK AJC Solex BD124 Alarm Replacement Battery 5Ah, 12V, F1 (AJC-D5S-V-0-186212)
- DURACELL Specialty High-Power Lithium Battery, 123, 3V, PK2 (DL123AB2PK)
- DANTONA Battery 3 Volt Lithium (CR) Dantona 5 Pack Lithium Batteries (VAL-1220-5)
- ULTRALAST Battery 1.5 Volt Alkaline Ultralast 100 Pack AA Alkaline Battery (ULA100AAB)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast Cellular Phone/Smart Phone Battery (CEL-E4210)
- Battery Clerk Disposable Specialty Batteries