Shop All Specialty Rechargeable Batteries
Battery Clerk
AJC® Dual-Lite LM40-12V 12V 7Ah Emergency Light Battery
Mfr # DUAL-LITE-LM40-12V
Zoro # G504907468
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # DUAL-LITE-LM40-12V
- Zoro # G504907468
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Ajc dual-lite lm40-12v 12v 7ah emergency light battery features: ajc brand replacement compatible with a dual-lite lm40-12v emergency light battery voltage: 12 (12 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by dual-lite.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Genuine KT-1250, KT-1240 (ML5-122676420)
- ABACUS 8 Port Desktop Gigabit Switch (AB61115)
- DANTONA Battery 16.8 Volt Nickel Metal Hydride Dantona Vacuum Battery (VAC-XB780N)
- POLY Poly Studio Video Bar, 1280 pixels x 720 pixels, Black (7200-85830-001)
- BATTERY CLERK AJC® National Power GS012P3 6V 5Ah Emergency Light Battery (GS012P3-National-Power-6V-5Ah-ELB)
- BATTERY CLERK AJC® BCI International 70000A1 6V 4Ah Medical Battery (BCI INTERNATIONAL-70000A1)
- BATTERY CLERK AJC® Sure-Lites 26-11 12V 17Ah Emergency Light Battery (SURE-LITES-26-11)
- BATTERY CLERK AJC® Trio Lighting TL930007 6V 4.5Ah Emergency Light Battery (TRIO LIGHTING-TL930007)
- BATTERY CLERK AJC® Lithonia ELB1224B (Battery) 6V 12Ah Emergency Light Battery (ELB1224B-Battery-Lithonia-6V-12Ah-ELB)
- BATTERY CLERK AJC® Dual Lite 12-255 6V 5Ah Emergency Light Battery (12-255-Dual-Lite-6V-5Ah-ELB)
- ILC Replacement for Dyson 215681 Battery (215681 BATTERY DYSON)
- Battery Clerk Specialty Rechargeable Batteries