Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC Dual-Lite 120793 Emergency Light Replacement Battery 5Ah, 6V, F1
Mfr # AJC-C5S-J-0-187105
Zoro # G608626265
product price: $18.99
/ea
Sold in multiples of 2 for $37.98
$37.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-C5S-J-0-187105
- Zoro # G608626265
- UPC # 688624241025
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc replacement compatible with dual-lite 120793 emergency light battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by dual-lite
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bang & Olufsen Beolit 15 Battery (BEOLIT 15 BATTERY BANG & OLUFSEN)
- PANASONIC 1.2V 2000mAh AA NiMH Battery HHR-210AA/B HHR-210AAB HHR210AAC4B (HHR-210AAB)
- ILC Replacement for Compactlogix 1769-l32e Battery (1769-L32E BATTERY COMPACTLOGIX)
- PANASONIC Battery 3 Volt Lithium (CR) Panasonic Lithium Photo Battery (LITH-8PANAX24)
- BATTERY CLERK AJC® CSB GPL-1272-F2 12V 7Ah Sealed Lead Acid Battery (CSB-GPL-1272-F2)
- BATTERY CLERK AJC® APC Back-UPS 750 BE750G 12V 7Ah UPS Battery (Back-750-BE750G-APC-12V-7Ah-UPS)
- BATTERY CLERK AJC Bright Way Group BW 12350 NB Sealed Lead Acid Replacement Battery 35Ah, 12V, NB (AJC-D35S-J-0-181427)
- BATTERY CLERK AJC Duracell SLA12-8F2 Sealed Lead Acid Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-J-2-182451)
- BATTERY CLERK AJC® Eaton EX 1500 RT2U, PULSL1500R-XL2U, 86704 12V 9Ah UPS Battery (EATON-EX 1500 RT2U)
- BATTERY CLERK AJC® Leoch DJW6-4.5 Sealed Lead Acid - AGM - VRLA Battery (LEOCH-DJW6-4.5)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Chauffeur Mobility Lil Taxi - 4 Pack (ML22-12MP4112510882)
- Battery Clerk Sealed Lead Acid Batteries