Shop All Specialty Rechargeable Batteries
Battery Clerk
AJC® Dual-Lite 12-800 12800 0120800 6V 12Ah Emergency Light Battery
Mfr # DUAL-LITE-12-800 12800 0120800
Zoro # G104907479
$38.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # DUAL-LITE-12-800 12800 0120800
- Zoro # G104907479
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Ajc dual-lite 12-800 12800 0120800 6v 12ah emergency light battery features: ajc brand replacement compatible with a dual-lite 12-800 12800 0120800 emergency light battery voltage: 6 (6 volts) capacity: 12ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 21 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by dual-lite.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Specialty Keyless Entry Battery (DL1616BPK)
- ALTRONIX PoE Switch, Camera Inputs 4, Load 120W (NetWaySP4WPX)
- TRIPP LITE USB 2.0 Hub, Hi-Speed, 7-Port, Rugged, Mount (U223-007-IND)
- PELICAN Battery Pack, Fits Pelican Brand, 3.7V (2389)
- BATTERY CLERK AJC® Universal Power 6 Volt 4.5 Ah (UB645) 6V 4.5Ah Alarm Battery (6-Volt-4.5-Ah-UB645-Universal-Power-6V-)
- BATTERY CLERK AJC® Interstate SEC0905 SLA Rechargable 6V 4.5Ah Emergency Light Battery (INTERSTATE-SEC0905 SLA RECHARGABLE)
- BATTERY CLERK AJC® DSC Ultratech UT1240 12V 5Ah Alarm Battery (Ultratech-UT1240-DSC-12V-5Ah-A)
- BATTERY CLERK AJC® National Power GS012P3 6V 5Ah Emergency Light Battery (GS012P3-National-Power-6V-5Ah-ELB)
- BATTERY CLERK AJC® Panasonic LCR064R5P 6V 4Ah Security System Battery (PANASONIC-LCR064R5P)
- BATTERY CLERK AJC® Sure-Lites 26-11 12V 17Ah Emergency Light Battery (SURE-LITES-26-11)
- ILC Replacement for DSC 6ph-h-4/3a3600-s-d22 Battery (6PH-H-4/3A3600-S-D22)
- Battery Clerk Specialty Rechargeable Batteries