Shop All Specialty Rechargeable Batteries
Battery Clerk
AJC® DSC System PC1500 12V 7Ah Alarm Battery
Mfr # DSC-PC1500
Zoro # G104910462
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # DSC-PC1500
- Zoro # G104910462
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Ajc dsc system pc1500 12v 7ah alarm battery features: ajc brand replacement compatible with a dsc system pc1500 alarm battery voltage: 12 (12 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by dsc system.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Flow Rite Hand Pump FOR Trojan Hydrolink Battery Watering System (HAND PUMP FOR TROJAN HYDROLINK BATTERY WATERING S)
- CUMMINS 5 inch Flex Steel USB-C Aux Adapter (CMN4713)
- JBL Quantum 400 Wired Over Ear Headset, Black (JBLQUANTUM400BLKAM)
- VITEK IP Turret Camera, Fixed Lens, 8MP (VTC-TNT8RFEA-2)
- BATTERY CLERK AJC® Lithonia ELB06042 6V 4.5Ah Emergency Light Battery (ELB06042-Lithonia-6V-4.5Ah-ELB)
- BATTERY CLERK AJC® Dual-Lite EZ-2-V 6V 4.5Ah Emergency Light Battery (DUAL-LITE-EZ-2-V)
- BATTERY CLERK AJC® Chloride 6V4.5AH 6V 4.5Ah Alarm Battery (6V4.5AH-Chloride-6V-4.5Ah-A)
- BATTERY CLERK AJC® ADT 12V7AH 12V 7Ah Alarm Battery (ADT-)
- BATTERY CLERK AJC Levo LCM 50 AMP 26AH Wheelchair Replacement Battery 26Ah, 12V, NB (AJC-D26S-J-0-196926)
- BATTERY CLERK AJC® Interstate Power Patrol SEC1055 12V 5Ah Emergency Light Battery (INTERSTATE-POWER PATROL SEC1055)
- ILC Replacement for Bushnell 368224 Battery (368224 BATTERY BUSHNELL)
- Battery Clerk Specialty Rechargeable Batteries