Shop All Disposable Specialty Batteries
Battery Clerk
AJC DSC Alarm Systems Exaltor E1275 Alarm Replacement Battery 7Ah, 12V, F1
Mfr # AJC-D7S-V-0-186189
Zoro # G608651762
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Capacity 7Ah
- Length 5.94 in
- Battery Chemistry Sealed Lead Acid (AGM)
- Width 2.56 in
- Height 3.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D7S-V-0-186189
- Zoro # G608651762
- UPC # 688624320942
- Country of Origin Viet Nam
- Category Disposable Specialty Batteries
Dimensions
Length | 5.94 in |
Width | 2.56 in |
Height | 3.7 in |
Details
Battery Capacity | 7Ah |
Battery Chemistry | Sealed Lead Acid (AGM) |
Voltage | 12 Volts |
Terminal Type - Batteries | F1 |
Description
Features: ajc replacement compatible with dsc alarm systems exaltor e1275 alarm battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by dsc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Video Door Station, 5-13/64" H, 13" W (JPS-4AED)
- ILC Replacement for Benq 5j.jkc05.001-bare Bare Lamp Only (5J.JKC05.001-BARE)
- PYLE Pedometer, Sleep Monitor Wrist Watch, PAST44SL (PAST44SL)
- MOTOROLA Antenna, UHF, L 3/4 In (RAN4033A)
- BATTERY CLERK AJC Altronix AL6246C Alarm Replacement Battery 7Ah, 12V, F1 (AJC-D7S-J-0-186159)
- BATTERY CLERK AJC Solex BD124 Alarm Replacement Battery 5Ah, 12V, F1 (AJC-D5S-V-0-186212)
- BATTERY CLERK AJC Simplex 72 Fire Alarm Control Panel Battery Alarm Replacement Battery 12Ah, 6V, F1 (AJC-C12S-V-0-186062)
- FEDCO BATTERIES FedCo Batteries Compatible with FDK CR14250SE 3.0V 850mAh 1-2 AA Lithium Cell For Consumer And Industrial Applications (CR14250SE)
- DURACELL Battery, Size CR2, Lithium, 3V, PK2 (DLCR2)
- OMNICEL ER34615HD/W LithiumThionyl Chloride Battery Wire Leads RFID (ER34615HD/W)
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-AC195333-4530)
- Battery Clerk Disposable Specialty Batteries