Shop All Disposable Specialty Batteries
Battery Clerk
AJC DSC Alarm Systems BD7-12 Alarm Replacement Battery 7Ah, 12V, F1
Mfr # AJC-D7S-V-0-186182
Zoro # G908651769
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Chemistry Sealed Lead Acid (AGM)
- Height 3.7 in
- Terminal Type - Batteries F1
- Length 5.94 in
- Width 2.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D7S-V-0-186182
- Zoro # G908651769
- UPC # 688624320904
- Country of Origin Viet Nam
- Category Disposable Specialty Batteries
Dimensions
Height | 3.7 in |
Length | 5.94 in |
Width | 2.56 in |
Details
Battery Chemistry | Sealed Lead Acid (AGM) |
Terminal Type - Batteries | F1 |
Voltage | 12 Volts |
Battery Capacity | 7Ah |
Description
Features: ajc replacement compatible with dsc alarm systems bd7-12 alarm battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by dsc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio 1000206 replacement light bulb lamp (1000206 USHIO)
- HARMAN PROFESSIONAL SOLUTIONS 5 " 2 Way Landscape Speaker (CONTROL85M)
- MIGHTY MAX BATTERY YB14L-A2 12V 12Ah Battery Replacement for Arctic Cat Wildcat (EFI) 93 (YB14L-A2143)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for U1HR1500S 0120935 (ML35-12GEL926)
- BATTERY CLERK AJC Altronix AL6246C Alarm Replacement Battery 7Ah, 12V, F1 (AJC-D7S-J-0-186159)
- BATTERY CLERK AJC Simplex 72 Fire Alarm Control Panel Battery Alarm Replacement Battery 12Ah, 6V, F1 (AJC-C12S-V-0-186062)
- BATTERY CLERK AJC Solex BD124 Alarm Replacement Battery 5Ah, 12V, F1 (AJC-D5S-V-0-186212)
- DANTONA Battery 3.6 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-142)
- DANTONA Battery 7.4 Volt Lithium Ion Dantona 2 Way FRS/GRMS Battery (COM-MN0160001)
- ULTRALAST Replacement Battery for Palm Z22 PDA - (UL85380)
- ILC Replacement For CAMERON SINO CSVZR400SL (CS-VZR400SL)
- Battery Clerk Disposable Specialty Batteries