Shop All Specialty Rechargeable Batteries
Battery Clerk
AJC Drive Medical Daytona 4 GT - S45001GT Wheelchair Replacement Battery 22Ah, 12V, NB
Mfr # AJC-D22S-C-0-105300
Zoro # G908645638
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # AJC-D22S-C-0-105300
- Zoro # G908645638
- UPC # 688624004217
- Country of Origin Viet Nam
- Category Specialty Rechargeable Batteries
Description
Features: ajc replacement compatible with drive medical daytona 4 gt - s45001gt wheelchair battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by drive medical
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Audio Door Station (IE-JA)
- ALLEN TEL Phone Filter (AT100)
- ASTATIC Noise Canceling 4-Pin CB Microphone (302-10309)
- MONOPRICE Cable Adapter, RCA F to F-Type F (4131)
- BATTERY CLERK AJC® Lithonia ELM 6V 4.5Ah Alarm Battery (ELM-Lithonia-6V-4.5Ah-A)
- BATTERY CLERK AJC® Securitron 12V 4Ah 12V 4.5Ah Alarm Battery (12V-4Ah-Securitron-12V-4.5Ah-A)
- BATTERY CLERK AJC® Lithonia ELB-0607 6V 7Ah Emergency Light Battery (LITHONIA-ELB-0607)
- BATTERY CLERK AJC® Panasonic LCR064R5P 6V 4Ah Security System Battery (PANASONIC-LCR064R5P)
- BATTERY CLERK AJC® Sonnenschein LCR6V10BP 6V 12Ah Emergency Light Battery (SONNENSCHEIN-LCR6V10BP)
- BATTERY CLERK AJC® Interstate Power Patrol SEC1055 12V 5Ah Emergency Light Battery (INTERSTATE-POWER PATROL SEC1055)
- PROPLUS Compatible with Saft D Size Lithium Cell For Industrial Applications - 7750mAh (PR2577469)
- Battery Clerk Specialty Rechargeable Batteries