Shop All Specialty Rechargeable Batteries
Battery Clerk
AJC® Dorcy Spotlight 41-1088 6V 5Ah Spotlight Battery
Mfr # DORCY SPOTLIGHT-41-1088
Zoro # G304910521
product price: $17.29
/ea
Sold in multiples of 2 for $34.58
$34.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # DORCY SPOTLIGHT-41-1088
- Zoro # G304910521
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Ajc dorcy spotlight 41-1088 6v 5ah spotlight battery features: ajc brand replacement compatible with a dorcy spotlight 41-1088 spotlight battery voltage: 6 (6 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by dorcy spotlight.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Lc-r064r2p (LC-R064R2P PANASONIC)
- LIAN-LI Lian Li Uni Fan Sl-Infinity - Case Fan (SLIN140-1B)
- SUPER TALENT TeraNova 256GB 2.5in. SATA3 Solid State Drive (TLC) (FTM56N325H)
- STARTECH.COM Startech Thermal Paste, 5PK (SILV5-THERMAL-PASTE)
- BATTERY CLERK AJC® GS Portalac PE6V4.5 6V 4.5Ah Alarm Battery (PE6V4.5-GS-Portalac-6V-4.5Ah-A)
- BATTERY CLERK AJC® ELS EDS1270 12V 7 Amp Hours Emergency Light Battery (ELS-EDS1270S-12V-7.5Ah-ELB)
- BATTERY CLERK AJC® Lithonia ELM 6V 4.5Ah Alarm Battery (ELM-Lithonia-6V-4.5Ah-A)
- BATTERY CLERK AJC® Dual-Lite 12-800 12800 0120800 6V 12Ah Emergency Light Battery (DUAL-LITE-12-800 12800 0120800)
- BATTERY CLERK AJC® Lithonia ELB06042 6V 4.5Ah Emergency Light Battery (ELB06042-Lithonia-6V-4.5Ah-ELB)
- BATTERY CLERK AJC® Generac 0D4575 12V 33Ah Generator Battery (GENERAC-0D4575)
- ILC Replacement for At&t Mcl5 Battery (MCL5)
- Battery Clerk Specialty Rechargeable Batteries