Shop All Specialty Rechargeable Batteries
Battery Clerk
AJC® Dorcy Spotlight 41-1067 12V 5Ah Spotlight Battery
Mfr # 41-1067-Dorcy-Spotlight-12V-5Ah-SPLB
Zoro # G704910459
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # 41-1067-Dorcy-Spotlight-12V-5Ah-SPLB
- Zoro # G704910459
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Ajc dorcy spotlight 41-1067 12v 5ah spotlight battery features: ajc brand replacement compatible with a dorcy spotlight 41-1067 spotlight battery voltage: 12 (12 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by dorcy spotlight.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9AH SLA Compatible Battery for APC Back UPS Pro 500 (ML9-12107)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for ATV Battery KTM XC ATV 450CC 08-'09 (YTX5L-BS211110)
- BOSCH Battery Pack, Charger, (2) 4.0 Ah, Li-Ion (GXS18V-11N25)
- CMPLE BNC Female Jack to RCA Male Plug Adapter (191-N)
- BATTERY CLERK AJC® JohnLite 6 volt 5 Ah Battery 6V 5Ah Emergency Light Battery (6-volt-5-Ah-Battery-JohnLite-6V-5Ah-ELB)
- BATTERY CLERK AJC® Ultra Tech IM-1270 12V 7Ah Alarm Battery (ULTRATECH-IM-1270)
- BATTERY CLERK AJC® Dorcy Spotlight 41-0796 6V 5Ah Spotlight Battery (DORCY SPOTLIGHT-41-0796)
- BATTERY CLERK AJC® Interstate SEC0905 SLA Rechargable 6V 4.5Ah Emergency Light Battery (INTERSTATE-SEC0905 SLA RECHARGABLE)
- BATTERY CLERK AJC® Lithonia ELM 6V 4.5Ah Alarm Battery (ELM-Lithonia-6V-4.5Ah-A)
- BATTERY CLERK AJC® Jump N Carry JNC1224 Jump Starter 12V 18Ah Jump Starter Battery (JUMP N CARRY-JNC1224)
- MIGHTY MAX BATTERY 12V 75AH Lithium Battery Replaces Sunrise Medical BAT24 GP 24 AGM (MAX3908928)
- Battery Clerk Specialty Rechargeable Batteries