Shop All Disposable Specialty Batteries
Battery Clerk
AJC Digital Security Power832 Option 2 Alarm Replacement Battery 7Ah, 12V, F1
Mfr # AJC-D7S-J-0-186352
Zoro # G308651697
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 Volts
- Battery Chemistry Sealed Lead Acid (AGM)
- Length 5.94 in
- Height 3.7 in
- Width 2.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D7S-J-0-186352
- Zoro # G308651697
- UPC # 688624318963
- Country of Origin Viet Nam
- Category Disposable Specialty Batteries
Dimensions
Length | 5.94 in |
Height | 3.7 in |
Width | 2.56 in |
Details
Voltage | 12 Volts |
Battery Chemistry | Sealed Lead Acid (AGM) |
Battery Capacity | 7Ah |
Terminal Type - Batteries | F1 |
Description
Features: ajc replacement compatible with digital security power832 option 2 alarm battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by digital security
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGY ID Card Printer, 30 mil, 7-7/8 in. W (B22U0000RS)
- DURACELL Coppertop AA Alkaline Batteries 4 pk Carded (MN1500B4Z)
- SPECO TECHNOLOGIES Speaker, 1.2 lb., Black, 88dB (CBS240)
- DURACELL Specialty Keyless Entry Battery (DL2025B2PK)
- BATTERY CLERK AJC Simplex 72 Fire Alarm Control Panel Battery Alarm Replacement Battery 12Ah, 6V, F1 (AJC-C12S-V-0-186062)
- BATTERY CLERK AJC Altronix AL6246C Alarm Replacement Battery 7Ah, 12V, F1 (AJC-D7S-J-0-186159)
- BATTERY CLERK AJC Solex BD124 Alarm Replacement Battery 5Ah, 12V, F1 (AJC-D5S-V-0-186212)
- PANASONIC Battery 3 Volt Lithium (BR) Panasonic Lithium Battery (LITH-2 PANA)
- ULTRALAST Battery 3.7 Volt Lithium Polymer Ultralast Headset Battery (HS-B250XT)
- ULTRALAST Replacement Battery for AT&T 24032 Cordless Phone (3AA-B)
- EXELL BATTERY Exell Door Lock Battery Fits KABA/Ilco (EBDL-16)
- Battery Clerk Disposable Specialty Batteries