Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® DeWalt 371411-00 Battery 12V 7.5Ah Lawn and Garden Battery
Mfr # 371411-00-Battery-Dewalt-12V-7.5Ah-LGB
Zoro # G404954203
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # 371411-00-Battery-Dewalt-12V-7.5Ah-LGB
- Zoro # G404954203
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc dewalt 371411-00 battery 12v 7.5ah lawn and garden battery features: ajc brand replacement compatible with a dewalt 371411-00 battery lawn and garden battery voltage: 12 (12 volts) capacity: 7.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by dewalt.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZGENERATION Lightweight Stereo Headphones with Microphone 71 in. Cord BK (EZ127482)
- MITUTOYO USB MultIPlexer, 8 input (64AAB640)
- BUFFALO AMERICAS Terastation 3420Rn 32Tb Nas (TS3420RN3204)
- DANTONA Battery 3 Volt Lithium (CR) Dantona 2 Pack Lithium Batteries (VAL-2016-2)
- BATTERY CLERK AJC® CSB GP6120 F2 6V 12Ah Sealed Lead Acid Battery (AJC-C12S-A-1-154557)
- BATTERY CLERK AJC® Sola UPS 305 (425VA) 12V 7Ah UPS Battery (SOLA-UPS 305 (425VA))
- BATTERY CLERK AJC Sealed Lead Acid - AGM - VRLA Battery 3.2Ah, 12V, F1 (AJC-D3.2S)
- BATTERY CLERK AJC Lithonia ELB1228 Emergency Light Replacement Battery 35Ah, 12V, NB (AJC-D35S-A-0-170063)
- BATTERY CLERK AJC® Leoch LP12-7 12V 7Ah Sealed Lead Acid Battery (AJC-D7S-S-1-159111)
- BATTERY CLERK AJC Schumacher Electric SCUPSJ 2212 Jump Starter Replacement Battery 22Ah, 12V, NB (AJC-D22S-R-1-144581)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Sola ES4000 - 4 Pack (ML22-12GELMP4790)
- Battery Clerk Sealed Lead Acid Batteries