Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Dell Rack 1920W UPS / 150WLR / 150WLRG 12V 9Ah UPS Battery
Mfr # DELL-RACK 1920W UPS / 150WLR / 150WLRG
Zoro # G104892362
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # DELL-RACK 1920W UPS / 150WLR / 150WLRG
- Zoro # G104892362
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc dell rack 1920w ups / 150wlr / 150wlrg 12v 9ah ups battery features: ajc brand replacement compatible with a dell rack 1920w ups / 150wlr / 150wlrg ups battery voltage: 12 (12 volts) capacity: 9ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by dell.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Interstate Lit1907 (LIT1907 INTERSTATE)
- BIG BEAM Replacement 12V Nicad Battery (N127)
- ADD-ON Addon 3.05M (10.00Ft) Usb 2.0 (A) Male To Usb 2.0 (B) Male Black Cable (USBEXTAB10)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replaces Gell Cell 12V 4.5AH Battery (ML5-12267)
- BATTERY CLERK AJC® Leoch DJW6-10 Sealed Lead Acid - AGM - VRLA Battery (LEOCH-DJW6-10)
- BATTERY CLERK AJC® Panasonic LC-R127R2PG1 12V 7Ah Sealed Lead Acid Battery (PANASONIC-LC-R127R2PG1)
- BATTERY CLERK AJC® Powertron PS640 6V 4.5Ah UPS Battery (POWERTRON-PS640)
- BATTERY CLERK AJC® Ultra Tech UT1270 UT-1270 12V 7Ah Sealed Lead Acid Battery (ULTRATECH-UT1270 UT-1270)
- BATTERY CLERK AJC® Leoch DJW6-7.5 Sealed Lead Acid - AGM - VRLA Battery (LEOCH-DJW6-7.5)
- BATTERY CLERK AJC® Sola SDU 850, SDU 850-5 12V 9Ah UPS Battery (SDU-850-Sola12V-9Ah)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery for Huffy BMW X6 Ride On Toy Car Model 17034 (ML7-612321111122244)
- Battery Clerk Sealed Lead Acid Batteries