Shop All Wheelchair Accessories
Battery Clerk
AJC® Dalton Medical 3 wheel SC-43 12V 17Ah Wheelchair Battery
Mfr # DALTON-MEDICAL 3 WHEEL SC-43
Zoro # G504909295
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # DALTON-MEDICAL 3 WHEEL SC-43
- Zoro # G504909295
- Country of Origin China
- Category Wheelchair Accessories
Description
Ajc dalton medical 3 wheel sc-43 12v 17ah wheelchair battery features: ajc brand replacement compatible with a dalton medical 3 wheel sc-43 wheelchair battery voltage: 12 (12 volts) capacity: 17ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.1 inches width: 3.11 inches height: 6.6 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by dalton.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Junior Tongue Depressors, 5.5in, Non-Sterile, 500 Per Box (TDJ)
- MEDSOURCE Folding Stretcher, Blue, 74" L (MS-EFS125)
- REXONE Patient Restraints, Black, 12" L (RXACC06)
- BRECK Shampoo/Conditioner, Clean Scent, 0.25 oz Packet, PK500 (DIA 20817)
- BATTERY CLERK AJC® Pride Go-Go Elite Traveller Scooter - 4 Wheel 12V 12Ah Battery (PRIDE MOBILITY-GO-GO ELITE TRAVELLER -)
- BATTERY CLERK AJC® MK M12260 SLD M (12V 26AH) 12V 26Ah Wheelchair Battery (AJC-D26S-B-0-144883)
- BATTERY CLERK AJC Bruno Stair Lifts 12V 8Ah Wheelchair Battery (AJC-D8S-I-0-115937)
- BATTERY CLERK AJC® MK ES1.2-12 (12V 1.2AH) 12V 1.2Ah Wheelchair Battery (AJC-D1.2S-B-0-142482)
- BATTERY CLERK AJC® Universal Power UB12350 Group U1 Sealed AGM 12 Volt 35 Ah 35Ah Battery (AJC-D35S-B-0-145232)
- BATTERY CLERK AJC® Amstron AP-1270F1 12V 7.5Ah Wheelchair Battery (AJC-D7.5S-N-0-131424)
- ALCO Vinyl Seat Upholstery, 24"W, 10 Hole, Black (64832-A3)
- Battery Clerk Wheelchair Accessories