Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® CyberPower RB1270 12V 7Ah UPS Battery
Mfr # CYBERPOWER-RB1270
Zoro # G604895290
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # CYBERPOWER-RB1270
- Zoro # G604895290
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Features: ajc brand replacement compatible with a cyberpower rb1270 ups battery voltage: 12 (12 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by cyberpower.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUDIOPIPE Audiopipe APCLE1504 1500 Watt 4 Channel Amplifier (APCLE1504)
- ILC Replacement For CAMERON SINO, CSDU1000SL (CS-DU1000SL)
- MONOPRICE Select USB Mini Wall Charger_ 1-Port_ 2.4A Output for iPhone_ Android_ (15984)
- MIGHTY MAX BATTERY ML4-6 - 6 VOLT 4.5 AH SLA BATTERY - 2 PACK (ML4-6MP21910666438)
- BATTERY CLERK AJC Zeus PC9-12S F1 Sealed Lead Acid Replacement Battery 9Ah, 12V, F1 (AJC-D9S-V-0-191490)
- BATTERY CLERK AJC® Yuasa NP5-12, NP 5-12 .250 terminal 12V 5Ah Emergency Light UPS Battery (NP5-12-Yuasa-12V-5Ah-UPS)
- BATTERY CLERK AJC Lithonia ELB0612A Emergency Light Replacement Battery 12Ah, 6V, F1 (AJC-C12S-I-0-187859)
- BATTERY CLERK AJC® Sigmas SP12-9HR, SP 12-9HR 12V 9Ah Emergency Light UPS Battery (SP12-9HR-Sigmas-12V-9Ah-UPS)
- BATTERY CLERK AJC® National C12A 6V 5Ah Sealed Lead Acid Battery (AJC-C5S-A-1-155333)
- BATTERY CLERK AJC® Powertron PS640 6V 4.5Ah UPS Battery (POWERTRON-PS640)
- MIGHTY MAX BATTERY 6volt 7.2ah Battery Replacement for WKA6-7.2F (ML7-631111A)
- Battery Clerk Sealed Lead Acid Batteries