Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® CyberPower CP 12V 5Ah UPS Battery
Mfr # CP-CyberPower-12V-5Ah-UPS
Zoro # G104896674
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # CP-CyberPower-12V-5Ah-UPS
- Zoro # G104896674
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Features: ajc brand replacement compatible with a cyberpower cp ups battery voltage: 12 (12 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by cyberpower.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE High Speed HDMI Cable, 30 ft.Generic (15644)
- ZORO SELECT Badge Clip, Detachable, PK10 (3YVA3)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Leoch DJW6-4.5WL, LP6-4 + 6V Charger (ML4-6CHRGR280)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, Gray (5133200E)
- BATTERY CLERK AJC Vector System 450 Jump Starter Replacement Battery 22Ah, 12V, NB (AJC-D22S-R-1-144300)
- BATTERY CLERK AJC® Eagle Picher CF-6V10 Sealed Lead Acid - AGM - VRLA Battery (AJC-C12S-J-1-138517)
- BATTERY CLERK AJC Lithonia ELB1228 Emergency Light Replacement Battery 35Ah, 12V, NB (AJC-D35S-A-0-170063)
- BATTERY CLERK AJC® Deka 8G30H 12V 100Ah Sealed Lead Acid Battery (DEKA-8G30H)
- BATTERY CLERK AJC® Leoch LP12-9 Sealed Lead Acid - AGM - VRLA Battery (LEOCH-LP12-9)
- BATTERY CLERK AJC® Lithonia Lighting ELB06042 6V 4.5Ah Sealed Lead Acid Battery (LITHONIA-LIGHTING ELB06042)
- MIGHTY MAX BATTERY YTX20L-BS Replacement Battery for Energizer TX20L (MAX3947657)
- Battery Clerk Sealed Lead Acid Batteries