Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Cyber Power UP825 12V 8Ah UPS Battery
Mfr # UP825-Cyber-Power-12V-8Ah-UPS
Zoro # G604893487
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # UP825-Cyber-Power-12V-8Ah-UPS
- Zoro # G604893487
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Features: ajc brand replacement compatible with a cyber power up825 ups battery voltage: 12 (12 volts) capacity: 8ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by cyber power.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH G502 Hero Gaming Mouse, 910005469 (910-005469)
- SICURIX ID Badge Holder, Vertical, PK50 (BAU 47840)
- ILC Replacement for Heine X-002.99.382 (X-002.99.382 HEINE)
- MONOPRICE Speaker Selector 8 Channel (8230)
- BATTERY CLERK AJC Power Source BT-12M12AC Emergency Light Replacement Battery 12Ah, 12V, F2 (AJC-D12S-J-0-187646)
- BATTERY CLERK AJC BB SHR7-12 Sealed Lead Acid Replacement Battery 5Ah, 12V, F2 (AJC-D5S-F2-V-0-191553)
- BATTERY CLERK AJC® Enersys DataSafe 12HX35T-FR 12V 8Ah Sealed Lead Acid Battery (ENERSYS-DATASAFE 12HX35T-FR)
- BATTERY CLERK AJC® Power Kingdom PS1.2-12 12V 1.2Ah Sealed Lead Acid Battery (AJC-D1.2S-J-0-155750)
- BATTERY CLERK AJC® MK Battery ES9-12, ES 9-12 12V 9Ah UPS Battery (ES9-12-MK-12V-9Ah-UPS)
- BATTERY CLERK AJC® Sigmas SP12-3.5HR Sealed Lead Acid - AGM - VRLA Battery (SIGMASTEK-SP12-3.5HR)
- BATTERY CLERK AJC® CyberPower CP 12V 5Ah UPS Battery (CP-CyberPower-12V-5Ah-UPS)
- Battery Clerk Sealed Lead Acid Batteries